Zoro Homepage

T12 U6 Fluorscent 12Pk

  • Mfr # FB40/DX/6

  • Zoro # G905393013


product price: $175.99
/pk 12, $14.67/ea
Free Shipping & Returns

Key Features

Watts
40W
Overall Length
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB40/DX/6
Zoro #
G905393013
UPC #
-
Country of Origin
China

Dimensions

Overall Length
22.5 in

Details

Item
U-Bend Fluorescent Bulb
Bulb Shape
UBEND
Watts
40W
Color Temperature
6500 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.