Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T8 Fluorescent 30Pk

  • Mfr # F17T8/TL841/ALTO

  • Zoro # G705393039


product price: $145.99
/pk 30, $4.87/ea
Free Shipping & Returns

Key Features

Watts
17W
Bulb Shape
T8
Color Temperature
4100 K
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F17T8/TL841/ALTO
Zoro #
G705393039
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
24 in

Details

Item
Linear Fluorescent Bulb
Watts
17W
Bulb Shape
T8
Color Temperature
4100 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.