Zoro Homepage

T8 U6 Fluorescent 20Pk

  • Mfr # FB32T8/TL835/6/ALTO

  • Zoro # G805393052


product price: $289.99
/pk 20, $14.50/ea
Free Shipping & Returns

Key Features

Watts
32 W
Overall Length
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB32T8/TL835/6/ALTO
Zoro #
G805393052
UPC #
-
Country of Origin
China

Dimensions

Overall Length
22.5 in

Details

Item
U-Bend Fluorescent Bulb
Watts
32 W
Bulb Shape
UBEND
Color Temperature
3500 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.