TAH6206 Wireless TV Headphones, Passive Noise Cancelling, Easy Bluetooth Connection, 18 Hours Playtime

  • Mfr # TAH6206BK/00

  • Zoro # G522414962


product price:  $91.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAH6206BK/00
Zoro #
G522414962
UPC #
840063201965
Country of Origin
China

Description

PASSIVE NOISE CANCELLING: Perfectly covering your ears, this headphone is designed to bring you deep into your favourite movies and series. You will hear sound effects and dialogue in perfect time with what's happening on screen. On first use, simply press the dongle to pair SEAMLESS BLUETOOTH CONNECTION: Our wireless headphone is super-stable. A low-latency Bluetooth connection ensures that you won't have syncing issues that can occur when watching TV with wireless headphones PLAY TIME: Our headphones provide over 18h of usability and a quick charge of 15 minutes provides 2h of play time - great for watching series and movies! COMFORTABLE DESIGN: Designed to fit various head shapes perfectly - our full size cushions have an over-ear fit for great passive noise isolation will give you the most comfortable sound experience while watching TV, made of lightweight aluminium DELIVERY: These foldable headphones come with a case for easy storage, an USB-C cable and audio cable. Did you know? The 'Philips Headphones App' lets you adjust the level of noise cancellation by switching between preset ANC modes Connector Type: USB Type C Included Components: Quick Start guide Power Source Type: Battery-Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.