TAUH201, Wired On-Ear Headphones, Lightweight, 32mm Drivers, 1.2m Cable

  • Mfr # TAUH201BK/00

  • Zoro # G122415031


product price:  $13.79
/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAUH201BK/00
Zoro #
G122415031
UPC #
840063200296
Country of Origin
China

Details

Item
Headphone
Color
Black

Description

This is your time 32mm drivers/closed-back On-ear Breathable ear cushions Compact folding A 1.2m long cable that is ideal for outdoor use The ideal cable length to give you the freedom to put your audio device where you want. 32 mm neodymium acoustic drivers. Crisp sound. Punchy bass. 32 mm neodymium acoustic drivers give you crisp sound and punchy bass. Built-in mic with echo cancellation for clear audio. The built-in mic with echo cancellation keeps sound clear when you do want to talk. Flat fold design for easy storage in your pocket or bag. The ear cups fold flat and swivel inward, for easy storage in your pocket or bag. Just fold them up and bring them with you. In-line remote. Easily switch between music and calls. The in-line remote makes it easy to take a call or pause your tunes. All without touching your smartphone. The built-in mic with echo cancellation keeps sound clear when you're talking. Lightweight adjustable headband. Weighing just 195 g, these wireless on-ear headphones let you rock your sounds in real comfort. Soft ear cups that can be angled for maximum comfort Soft, breathable cushions provide great comfort over long listening sessions. Compact foldable design for easy portability Real compact foldable which is excellent for travel and let you tacke your music anywhere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.