UniversalFit 32W/40W Equivalent 48'' Cool Wht T8 Bi-Pin LED Tube Light Bulb, 2PK
- Mfr # 539155
- Zoro # G821882813
product price:Â
$
32.35
/pk of 2, $16.18/ea
Sold in multiples of 5Â pks for
$161.75
Key Features
Voltage
120V, 277V
Watts
16 W
Energy Star Rated
No
Lumens
1,800 lm
Base Type
Medium Bi-Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 539155
- Zoro #
- G821882813
- UPC #
- 46677539153
- Country of Origin
- China
Dimensions
- Max. Overall Length
- 48 in
- Length
- 48 in
Details
- Voltage
- 120V, 277V
- Watts
- 16 W
- Bulb Shape
- T8
- Energy Star Rated
- No
- Lumens
- 1,800 lm
- Base Type
- Medium Bi-Pin
- Rated Life
- 36,000 hrs
- Actual Color Temperature
- 4,000K
- Color Temperature
- 4000 K
- Wattage Equivalency
- 32 W/40 W
Description
UniversalFit LED (light emitting diode) tube light bulb. Replacement for T8 & T12 fluorescent tubes. Plug & Play installation is hassle free with no wiring installations needed. Provides 50% energy savings with maintained quality of light over the life of the bulb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.