1-2 Price Sale Yard Sign & Stake outdoor plastic coroplast window, C-1824 1-2 Price Sale
- Mfr # C-1824 1-2 Price Sale
- Zoro # G409680206
product price:Â
$
21.95
/ea
Key Features
Width
18 in
Height
24 in
Sign Mounting Style
Single Sided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-1824 1-2 Price Sale
- Zoro #
- G409680206
- UPC #
- 724131176860
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 24 in
Details
- Sign Mounting Style
- Single Sided
Description
This SignMission sign is the perfect gift for a recreation or child's room, even great for a Man Cave! They're the ideal gift for a Housewarming, Secret Santa, or Office Holiday party. Choose from three sturdy materials Durable Vinyl Decal, Rigid Plastic, or Aluminum, each available in a variety of sizes! All signs are made from outdoor-durable materials and printed with the highest quality UV-treated solvent in the industry and will last a lifetime indoors or up to 5 years outdoors without rusting or fading. All our signs are proudly made in our US plant and in stock for immediate shipment, usually the next business day. Check out all our other signs, we have the perfect gift for any occasion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.