10 in Height, Plastic, 10" x 7", ANSI-710DS Cylinders Must Be Secured

  • Mfr # ANSI-710DS Cylinders Must Be Secured

  • Zoro # G309775026


product price: $8.99
/ea

Key Features

Sign Material
Plastic
Height
10 in
Length
7 in
Width
0.1 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANSI-710DS Cylinders Must Be Secured
Zoro #
G309775026
UPC #
010315563107
Country of Origin
United States

Dimensions

Height
10 in
Length
7 in
Width
0.1 in
Thickness
0.1 in

Details

Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Description

Keep your facility safe with this ANSI regulated sign. This sign is 7in x 10in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.