Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 We Fix Tablets & Ipads

  • Mfr # D-12 We Fix Tablets & Ipads

  • Zoro # G209672111


product price: $10.99
/ea

Key Features

Sign Material
Vinyl
Height
12 in
Length
4.5 in
Width
1 in
Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-12 We Fix Tablets & Ipads
Zoro #
G209672111
UPC #
014891001541
Country of Origin
United States

Dimensions

Height
12 in
Length
4.5 in
Width
1 in
Size
12 in
Thickness
0.1 in

Details

Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Description

This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.