Shop SIGNMISSION
See all product information
13 in Height, 0.19 in Width, Plastic, SEC-ELECT 3-3, SEC-ELECT 3-3
Mfr # SEC-ELECT 3-3
Zoro # G209678816
product price:Â $18.99
/eaKey Features
Width
0.19 in
Height
13 in
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SEC-ELECT 3-3
Zoro #
G209678816
UPC #
-
Country of Origin
United States
Dimensions
Width
0.19 in
Height
13 in
Thickness
0.1 in
Details
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Description
For pennies a day you can make your home or business more secure and reduce your chances of being a victim. This package includes 3 8inx12in security signs and 3 3inx4in FREE weatherproof decals. Our products are proudly and perfect for indoor or outdoor use. The security signs are made from weatherproof plastic with premium grade vinyl. These signs have rounded corners and two holes pre-drilled for easy mounting. These signs will not rust or fade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.