Shop SIGNMISSION
See all product information
Create Account
13 in Height, 0.2 in Width, Plastic, CCTV-1 sign, CCTV-1 sign
- Mfr # CCTV-1 sign
- Zoro # G109678725
product price:Â
$
8.99
/ea
Key Features
Width
0.2 in
Height
13 in
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCTV-1 sign
- Zoro #
- G109678725
- UPC #
- 22099366171
- Country of Origin
- United States
- Sign Material
- Plastic
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 0.2 in
- Height
- 13 in
- Thickness
- 0.1 in
Description
This is a brand new 8in tall and 12in wide sign. Our novelty signs are made from outdoor durable plastic with professional grade vinyl graphics. These signs will never rust or fade, perfect inside or out 5 years outdoors! The sign has round corners and pre-drilled holes for easy mounting. This item is in stock and ready to ship, generally the following business day. Please check out all our other signs, they make the perfect gift for any occasion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.