Shop SIGNMISSION
See all product information
Create Account
13 in Height, 0.2 in Width, Plastic, SEC-CCTV-1-3, SEC-CCTV-1-3
Mfr # SEC-CCTV-1-3
Zoro # G009678733
product price:Â
$
11.99
/ea
Key Features
Width
0.2 in
Height
13 in
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SEC-CCTV-1-3
- Zoro #
- G009678733
- UPC #
- 22099358084
- Country of Origin
- United States
- Sign Material
- Plastic
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No
Description
For pennies a day you can make your home or business more secure and reduce your chances of being a victim. This package includes 1 8inx12in security signs and 3 3inx4in FREE weatherproof decals. Our products are proudly and perfect for indoor or outdoor use. The security signs are made from weatherproof plastic with premium grade vinyl. These signs have rounded corners and two holes pre-drilled for easy mounting. These signs will not rust or fade.