Zoro Homepage

13 in Height, 0.2 in Width, Plastic, SEC-CCTV, SEC-CCTV

  • Mfr # SEC-CCTV

  • Zoro # G309678631


product price: $8.99
/ea

Key Features

Width
0.2 in
Height
13 in
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC-CCTV
Zoro #
G309678631
UPC #
22099358077
Country of Origin
United States

Dimensions

Width
0.2 in
Height
13 in
Thickness
0.1 in

Details

Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No

Description

For pennies a day you can make your home or business more secure and reduce your chances of being a victim. This package includes 1 8inx12in security sign Our products are proudly and perfect for indoor or outdoor use. The security signs are made from weatherproof plastic with premium grade vinyl. The sign has rounded corners and two holes pre-drilled for easy mounting. This sign will not rust or fade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.