
14 in Height, 10 in Width, Plastic, 10" x 14", WS-Minnesota Equine
Mfr # WS-Minnesota Equine
Zoro # G409590659
product price:Â $8.99
/eaKey Features
Sign Material
Plastic
Height
1 in
Length
14 in
Width
10 in
Size
10 in x 14 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS-Minnesota Equine
Zoro #
G409590659
UPC #
766897851612
Country of Origin
United States
Dimensions
Height
1 in
Length
14 in
Width
10 in
Size
10 in x 14 in
Thickness
0.1 in
Details
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.