14 in Height, 10 in Width, Plastic, 10" x 14", WS-Mississippi Equine

  • Mfr # WS-Mississippi Equine

  • Zoro # G109590683


product price:  $9.45
/ea

Key Features

Sign Material
Plastic
Height
1 in
Length
14 in
Width
10 in
Size
10 in x 14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WS-Mississippi Equine
Zoro #
G109590683
UPC #
766897851629
Country of Origin
United States

Dimensions

Height
1 in
Length
14 in
Width
10 in
Size
10 in x 14 in
Thickness
0.1 in

Details

Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products