14 in Height, 10 in Width, Plastic, 10" x 14", WS-West Virginia Equine

  • Mfr # WS-West Virginia Equine

  • Zoro # G109590621


product price:  $9.89
/ea

Key Features

Sign Material
Plastic
Height
1 in
Length
14 in
Width
10 in
Size
10 in x 14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-West Virginia Equine
Zoro #
G109590621
UPC #
766897851841
Country of Origin
United States

Dimensions

Height
1 in
Length
14 in
Width
10 in
Size
10 in x 14 in
Thickness
0.1 in

Details

Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.