14 in Height, Aluminum, 14" x 10", WS-A-1014-Hawaii

  • Mfr # WS-A-1014-Hawaii

  • Zoro # G209590583


product price:  $15.15
/ea

Key Features

Sign Material
Aluminum
Height
14 in
Length
10 in
Width
0.1 in
Size
10 in X 14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-A-1014-Hawaii
Zoro #
G209590583
UPC #
713339988757
Country of Origin
United States

Dimensions

Height
14 in
Length
10 in
Width
0.1 in
Size
10 in X 14 in
Thickness
0.1 in

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.