14 in Height, Aluminum, 14" x 10", WS-A-1014-Pennsylvania

  • Mfr # WS-A-1014-Pennsylvania

  • Zoro # G309591275


product price:  $14.99
/ea

Key Features

Sign Material
Aluminum
Height
14 in
Length
10 in
Width
0.1 in
Size
10 in X 14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-A-1014-Pennsylvania
Zoro #
G309591275
UPC #
713339988993
Country of Origin
United States

Dimensions

Height
14 in
Length
10 in
Width
0.1 in
Size
10 in X 14 in
Thickness
0.1 in

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products