14 in Height, Vinyl, 14" x 10", WS-D-1014-Indiana

  • Mfr # WS-D-1014-Indiana

  • Zoro # G309590896


product price:  $8.99
/ea

Key Features

Sign Material
Vinyl
Height
14 in
Length
10 in
Width
0.1 in
Size
10 in X 14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-D-1014-Indiana
Zoro #
G309590896
UPC #
713339990194
Country of Origin
United States

Dimensions

Height
14 in
Length
10 in
Width
0.1 in
Size
10 in X 14 in
Thickness
0.1 in

Details

Sign Material
Vinyl
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.