Shop SIGNMISSION
See all product information
18 in Height, Plastic, 18" x 12", WS-P-1218-South Dakota
Mfr # WS-P-1218-South Dakota
Zoro # G209590743
product price:Â $17.79
/eaKey Features
Sign Material
Plastic
Height
18 in
Length
12 in
Width
0.1 in
Size
12 in X 18 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WS-P-1218-South Dakota
Zoro #
G209590743
UPC #
713339991849
Country of Origin
United States
Dimensions
Height
18 in
Length
12 in
Width
0.1 in
Size
12 in X 18 in
Thickness
0.1 in
Details
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.