18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Dumpster - ContResOnly

  • Mfr # A-1218 Dumpster - ContResOnly

  • Zoro # G309794287


product price:  $19.99
/ea

Key Features

Sign Material
Aluminum
Height
18 in
Length
12 in
Width
0.12 in
Size
12 in x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-1218 Dumpster - ContResOnly
Zoro #
G309794287
UPC #
766567367221
Country of Origin
United States

Dimensions

Height
18 in
Length
12 in
Width
0.12 in
Size
12 in x 18 in
Thickness
0.1 in

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Description

This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.