18 in Height, Vinyl, 18" x 12", WS-D-1218-Indiana

  • Mfr # WS-D-1218-Indiana

  • Zoro # G209591221


product price:  $16.29
/ea

Key Features

Sign Material
Vinyl
Height
18 in
Length
12 in
Width
0.1 in
Size
12 in X 18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WS-D-1218-Indiana
Zoro #
G209591221
UPC #
713339990668
Country of Origin
United States

Dimensions

Height
18 in
Length
12 in
Width
0.1 in
Size
12 in X 18 in
Thickness
0.1 in

Details

Sign Material
Vinyl
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Description

Introducing our comprehensive range of OSHA Safety Signs, Each sign is carefully crafted with the highest quality and durability standards to meet the demands of outdoor and factory environments Available in metal, plastic, or decal options, each sign is thoughtfully constructed with materials chosen for their ability to withstand the elements and the rigors of industrial use.From compact sizes measuring 3.5"" x 5"" to larger options as big as 18"" x 24"", you can choose the perfect dimensions to suit your workspace and visibility needs.Our OSHA Safety Signs feature clear and concise messaging, meeting OSHA standards and regulations to ensure effective communication of important safety information. Whether you need to indicate hazardous areas, provide emergency instructions, or communicate workplace policies, our signs offer the clarity and visibility necessary for optimal safety practices.Easy to install and resistant to wear and tear, our signs are suitable for both indoor and outdoor use. Whether you mount them on walls, doors, fences, or machinery, you can trust that they will remain visible and legible over time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products