
19th Hole Arrow Sign Funny Home Decor 18in Wide
Mfr # P-ARROW-999999
Zoro # G809673693
product price:Â $8.99
/eaKey Features
Thickness
0.1 in
Double-Sided
No
Height
18"
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P-ARROW-999999
Zoro #
G809673693
UPC #
703791212248
Country of Origin
United States
Dimensions
Thickness
0.1 in
Height
18"
Length
6"
Details
Item
Plastic Sign
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.