
19th Hole Arrow Yard Sign Funny Home Decor 36in Wide
Mfr # C-ARROW12-DS-999999
Zoro # G809671781
product price:Â $31.99
/eaKey Features
Length
12"
UV Resistant
Yes
Size
12 in x 36 in
Height
36"
Double-Sided
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-ARROW12-DS-999999
Zoro #
G809671781
UPC #
705675559586
Country of Origin
United States
Dimensions
Length
12"
Size
12 in x 36 in
Height
36"
Thickness
0.1 in
Details
UV Resistant
Yes
Double-Sided
Yes
Sign Mounting Style
Yard Stakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.