Shop SIGNMISSION

24 Hour Surveillance Shield Sign Attenti, 12 inch X 12 inch, Aluminum Metal Sign, 2PK

  • Mfr # SHI-A-2PACK-12-349
  • Zoro # G515337261

product price: 
$
22.89
/pk of 2, $11.45/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-2PACK-12-349
Zoro #
G515337261
UPC #
198821752779
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Width
12 in
Height
12 in

Description

Ensure Compliance with the "Video Surveillance" Shield Sign Deter unauthorized access with this Shield Sign, reading, "Video Surveillance Trespassers Will Be Prosecuted." Ideal for both residential and commercial properties, this sign emphasizes legal consequences for trespassing while ensuring safety and compliance with security measures. Rugged Design for Long-Term Visibility Crafted from heavy-duty 40 mil thick aluminum, this 12 inch by 12 inch sign offers superior resistance to rust and corrosion. Its fade-resistant inks and scratch-resistant UV coating ensure vibrant messaging for years, even in challenging environments. Pre-cut holes allow for easy installation on walls, fences, or gates. Bold Messaging for Maximum Impact The combination of bold text and a polished finish communicates a clear warning that trespassers are monitored and subject to prosecution, enhancing security and peace of mind. Built to last, it's a dependable tool for protecting your property.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products