24 Hour Surveillance Shield Sign Attenti, 12 inch X 12 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-12-352

  • Zoro # G115340784


product price:  $16.99
/pk 2, $8.50/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-2PACK-12-352
Zoro #
G115340784
UPC #
198821753318
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in

Details

Sign Material
Plastic Sign

Description

Enhance Property Security with the "Attention Live Surveillance" Shield Sign Warn visitors and deter unauthorized access with this Shield Sign reading, "Attention This Area Under 24 Hour Live Recorded Video Surveillance." Ideal for any property requiring active monitoring, this sign delivers a clear and professional message. Crafted for Outdoor and Indoor Use This 12 inch by 12 inch sign is made from heavy-duty commercial grade polystyreneplastic, ensuring rust-proof durability and resistance to wear. Its fade-resistant inks and UV-protective coating maintain visibility and clarity over time. Pre-cut holes allow for quick installation on gates, fences, or walls. Professional and Authoritative Design The bold text and polished finish communicate a professional tone, helping ensure compliance and reinforcing security measures.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.