Shop SIGNMISSION

24 Hour Surveillance Shield Sign Attenti, 12 inch X 12 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-12-353
  • Zoro # G215340653

product price: 
$
18.69
/pk of 2, $9.35/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-2PACK-12-353
Zoro #
G215340653
UPC #
198821753486
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
12 in
Height
12 in

Description

Promote Awareness with the "Attention Live Surveillance" Shield Sign Inform visitors of active surveillance systems with this Shield Sign, clearly stating, "Attention This Area Under 24 Hour Live Recorded Video Surveillance." Perfect for businesses, homes, or shared spaces, this sign is a powerful deterrent against unauthorized access. Durable and Reliable Construction Crafted from heavy-duty commercial grade polystyreneplastic, this 12 inch by 12 inch sign resists rust and corrosion, ensuring longevity. The fade-resistant inks and scratch-resistant UV coating keep the message vibrant and readable in all weather conditions. Pre-cut holes allow for quick and secure mounting. Clear and Professional Messaging The polished design and bold text deliver an authoritative and professional warning, enhancing security and minimizing risks. Built to last, it provides dependable protection for any monitored property.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.