24 Hour Surveillance Shield Sign Attenti, 6 inch X 6 inch, Vinyl Decal, 2PK

  • Mfr # SHI-D-2PACK-6-351

  • Zoro # G315338604


product price:  $8.99
/pk 2, $4.50/ea

Key Features

Width
6 in
Height
6 in
Sign Material
Vinyl Decal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-D-2PACK-6-351
Zoro #
G315338604
UPC #
198821753233
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in

Details

Sign Material
Vinyl Decal

Description

Inform and Deter with the "Attention Live Surveillance" Shield Sign Decal Ensure visitors are aware of active surveillance measures with this Shield Sign Decal stating, "Attention This Area Under 24 Hour Live Recorded Video Surveillance." Perfect for residential, industrial, or commercial spaces, this sign offers a clear and professional warning against unauthorized activities. Durable and Long-Lasting Design This 6 inch by 6 inch sign is crafted from heavy-duty commercial-grade 3.2 mil weather resistant 3M vinyl for superior scratch resistance and durability. The fade-resistant inks and UV-protective coating ensure vibrant visibility over time. Adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue. Bold Messaging for Maximum Impact The polished design and bold text ensure the sign is noticed and respected, promoting security and compliance for monitored areas. Built to last, it's a trusted solution for enhancing safety and awareness.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 6 inch X 6 inch commercial-grade decals are made with 3M UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • EASY TO APPLY: This decal features a peel-and-stick backing for effortless application on any smooth surface, including walls, doors, windows, Its durable design includes a UV-blocking layer to keep it looking brand new for years, both indoors and outdoors.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.