24 Hour Surveillance Shield Sign Video S, 6 inch X 6 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-6-348
  • Zoro # G115343754
product price: 
$
14.99
/pk of 2, $7.50/ea

Key Features

Width
6 in
Height
6 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-2PACK-6-348
Zoro #
G115343754
UPC #
198821752656
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
6 in
Height
6 in

Description

Reinforce Monitoring with the "Live Recorded Video Surveillance" Shield Sign Inform visitors and deter intruders with this Shield Sign, which states, "Attention This Area Under 24 Hour Live Recorded Video Surveillance." Perfect for commercial properties, schools, or residential areas, this sign communicates active monitoring to enhance security and ensure compliance. Durable and Weatherproof Design This 6 inch by 6 inch sign is made from heavy-duty commercial grade polystyreneplastic for superior durability. Fade-resistant inks and a scratch-resistant UV coating ensure the sign remains clear and vibrant, even in harsh weather conditions. Pre-cut holes allow for secure installation on gates, walls, or posts. Clear and Professional Messaging The bold text and polished design ensure the sign is noticed and respected, providing reassurance for property owners and discouraging trespassers. It's a trusted solution for enhancing property safety and communication.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.