Shop SIGNMISSION

24 Hour Surveillance Shield Sign Warning, 12 Inch X 12 Inch, Aluminum Metal Sign

  • Mfr # SHI-A-12-354
  • Zoro # G115334769

product price: 
$
12.99
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-A-12-354
Zoro #
G115334769
UPC #
198821753646
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in

Details

Sign Material
Aluminum Metal Sign

Description

Ensure Safety with the "24 Hour Audio and Video Surveillance" Shield Sign Warn visitors and deter intruders with this Shield Sign that states, "Warning Premises Protected By 24 Hour Audio And Video Surveillance." Perfect for homes, businesses, or public spaces, this sign communicates active monitoring to prevent unauthorized activities. Built to Last in All Conditions Constructed from heavy-duty 40 mil thick aluminum, this 12 inch by 12 inch sign offers exceptional durability and rust resistance. The fade-resistant inks and UV-protective coating ensure the message remains vibrant and effective over time. Pre-cut holes make installation quick and secure on walls, fences, or gates. Clear and Authoritative Design The bold text and polished finish ensure the sign is both visible and professional, enhancing security and compliance for your property. Designed to last, it provides peace of mind and effective communication for property owners.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.