24 Hour Surveillance Shield Sign Warning, 18 Inch X 18 Inch, Plastic Sign

  • Mfr # SHI-P-18-347

  • Zoro # G115344713


product price:  $24.99
/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHI-P-18-347
Zoro #
G115344713
UPC #
198821752502
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in

Details

Sign Material
Plastic Sign

Description

Enhance Security with the "24 Hour Surveillance" Shield Sign Keep your property secure with this Shield Sign that reads, "Warning This Property Is Under 24 Hour Video Surveillance." Ideal for homes, businesses, or industrial sites, this sign deters unauthorized access and provides peace of mind for property owners. Its clear and professional design ensures the message is noticed and respected. Durable Construction for Long-Term Use Crafted from heavy-duty commercial grade polystyreneplastic, this 18 inch by 18 inch sign is resistant to rust and wear. Its fade-resistant inks and UV-protective coating ensure long-lasting visibility, even in outdoor conditions. Pre-cut holes allow for quick and secure installation on fences, gates, or walls. Professional and Authoritative Messaging The bold text and polished finish deliver a professional tone, making it a reliable tool for property security. The clear message ensures visitors and trespassers alike understand the property's surveillance measures. Built to last, it ensures effective communication and peace of mind for years to come.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.