24 Hour Surveillance Shield Sign Warning, 18 Inch X 18 Inch, Plastic Sign

  • Mfr # SHI-P-18-354

  • Zoro # G115344683


product price:  $24.99
/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-18-354
Zoro #
G115344683
UPC #
198821753691
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in

Details

Sign Material
Plastic Sign

Description

Ensure Safety with the "24 Hour Audio and Video Surveillance" Shield Sign Warn visitors and deter intruders with this Shield Sign that states, "Warning Premises Protected By 24 Hour Audio And Video Surveillance." Perfect for homes, businesses, or public spaces, this sign communicates active monitoring to prevent unauthorized activities. Built to Last in All Conditions Constructed from heavy-duty commercial grade polystyreneplastic, this 18 inch by 18 inch sign offers exceptional durability and rust resistance. The fade-resistant inks and UV-protective coating ensure the message remains vibrant and effective over time. Pre-cut holes make installation quick and secure on walls, fences, or gates. Clear and Authoritative Design The bold text and polished finish ensure the sign is both visible and professional, enhancing security and compliance for your property. Designed to last, it provides peace of mind and effective communication for property owners.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.