24 in Height, Plastic, 24" x 18", WS-P-1824-Alabama

  • Mfr # WS-P-1824-Alabama

  • Zoro # G309590643


product price:  $31.49
/ea

Key Features

Sign Material
Plastic
Height
24 in
Length
18 in
Width
0.1 in
Size
18 in X 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-P-1824-Alabama
Zoro #
G309590643
UPC #
713339991955
Country of Origin
United States

Dimensions

Height
24 in
Length
18 in
Width
0.1 in
Size
18 in X 24 in
Thickness
0.1 in

Details

Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.