36 in Height, 0.01 in Width, Vinyl, 36" x 36", D-36-CIR-Flip Flops worn here

  • Mfr # D-36-CIR-Flip Flops worn here

  • Zoro # G609661937


product price:  $39.99
/ea

Key Features

Sign Material
Vinyl
Height
36 in
Length
36 in
Width
0.01 in
Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-36-CIR-Flip Flops worn here
Zoro #
G609661937
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Length
36 in
Width
0.01 in
Size
36 in
Thickness
0.1 in

Details

Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.