
36 in Height, 0.01 in Width, Vinyl, D-36-CIR-Biohazard, D-36-CIR-Biohazard
Mfr # D-36-CIR-Biohazard
Zoro # G909666991
product price:Â $39.95
/eaKey Features
Width
0.01 in
Height
36 in
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-36-CIR-Biohazard
Zoro #
G909666991
UPC #
-
Country of Origin
United States
Dimensions
Width
0.01 in
Height
36 in
Thickness
0.1 in
Details
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.