36 in Height, 0.04 in Width, Corrugated Plastic, C-36-CIR-WS-Biohazard, C-36-CIR-WS-Biohazard
- Mfr # C-36-CIR-WS-Biohazard
- Zoro # G009666938
product price:Â
$
31.35
/ea
Key Features
Width
0.04 in
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double Sided
Single Sided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-36-CIR-WS-Biohazard
- Zoro #
- G009666938
- UPC #
- 705675614933
- Country of Origin
- United States
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Double Sided
- Single Sided
Dimensions
- Width
- 0.04 in
- Height
- 36 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.