Shop SIGNMISSION
See all product information
Create Account
72in IS EVERYONES RESPONSIBILITY BANNER worker osha workplace, 72" x 24", B-72 Is Everyones Respons
- Mfr # B-72 Safety Is Everyones Respons
- Zoro # G509886270
product price:Â
$
51.39
/ea
Key Features
Width
1 in
Height
72 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-72 Safety Is Everyones Respons
- Zoro #
- G509886270
- UPC #
- 682017688428
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 1 in
- Height
- 72 in
- Thickness
- 0.1 in
- Length
- 24 in
Description
Increase your bottom line with this signmission banner! This 24inx72in banner is perfect for outdoor use for 5+ years or will look great inside. Our banners are printed on heavy duty 13oz. outdoor vinyl banner material and comes standard with 6 grommets for easy hanging. Full color banners provide the cheapest form of advertising, you cant go wrong with a SignMission Banner!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.