8 in Height, 0.01 in Width, Vinyl, 8" x 8", D-8-CIR-Come in we are Awesome

  • Mfr # D-8-CIR-Come in we are Awesome

  • Zoro # G709672437


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Sign Material
Vinyl
Height
8 in
Length
8 in
Width
0.01 in
Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D-8-CIR-Come in we are Awesome
Zoro #
G709672437
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Length
8 in
Width
0.01 in
Size
8 in
Thickness
0.1 in

Details

Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.