A Piece Of My Heart Lives In Heaven Circle Rigid Plastic Sign
- Mfr # P-8-CIR-A piece of my Heart lives in Hea
- Zoro # G209694076
product price:Â
$
7.99
/ea
Key Features
Thickness
0.1 in
UV Resistant
Yes
Height
8 in
Sign Mounting Style
Mounting Holes
Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-8-CIR-A piece of my Heart lives in Hea
- Zoro #
- G209694076
- UPC #
- -
- Country of Origin
- United States
- UV Resistant
- Yes
- Sign Mounting Style
- Mounting Holes
- Double-Sided
- No
- Sign Material
- Plastic
Dimensions
- Thickness
- 0.1 in
- Height
- 8 in
- Width
- 0.01 in
- Length
- 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.