A Witch Lives Here Circle Corrugated Plastic Sign
- Mfr # C-12-CIR-A witch lives here
- Zoro # G209694069
product price:Â
$
13.99
/ea
Key Features
Double-Sided
No
Height
12 in
Sign Material
Corrugated Plastic
UV Resistant
Yes
Width
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-12-CIR-A witch lives here
- Zoro #
- G209694069
- UPC #
- -
- Country of Origin
- United States
- Double-Sided
- No
- Sign Material
- Corrugated Plastic
- UV Resistant
- Yes
- Sign Mounting Style
- Yard Stakes
- Includes
- NoStakes
Dimensions
- Height
- 12 in
- Width
- 0.04 in
- Length
- 12 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.