Shop SIGNMISSION
See all product information
Create Account
Access With Updated Isaand Left Arrow Heavy-Gauge Aluminum Architectural Sign, 18" H, G-1818-24358
Mfr # A-DES-G-1818-24358
Zoro # G609680945
product price:Â
$
35.99
/ea
Key Features
Width
18"
Height
18"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-G-1818-24358
- Zoro #
- G609680945
- UPC #
- 196617283889
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No