Shop SIGNMISSION
See all product information
Create Account
Acupuncture, 24 Inch, Decal
- Mfr # D-24 Acupuncture
- Zoro # G315333487
product price:
$
17.99
/ea
Key Features
Sign Material
Decal
Width
1 in
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-24 Acupuncture
- Zoro #
- G315333487
- UPC #
- 738435839826
- Country of Origin
- United States
- Sign Material
- Decal
Dimensions
- Width
- 1 in
- Height
- 9 in
Description
This decal is printed on premium grade exteror vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx. You can't go wrong with a SignMission decal!
- • Great for storefronts, restaurants, retail stores, food trucks or concession trailers! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install -just peel & stick.
- • Perfect for outdoor use, decal will last for over 5 years in direct sunlight thanks to our fade proof inks, You will always receive the highest quality product when you buy a SignMisson brand product.
- • High quality professional decals printed in bold color can be the cheapest way to advertise a business or a product.
- • Incredibly durable vinyl decal will last until you're ready to remove it, and is shipped with a protective transfer layer to ensure a quick and easy install that will last for years!.
- • Proudly manufactured in the U.S.A., these decals are commonly used in industrial, commercial, public and private settings. Warning: this is a Vision Graphics original artwork and branded item. Purchasing from any source other than Vision Graphics will likely result in receiving an inferior quality item.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.