Zoro Homepage

Acupuncture, 48 Inch, Decal

  • Mfr # D-48 Acupuncture

  • Zoro # G815333727


product price: $34.99
/ea

Key Features

Sign Material
Decal
Height
18 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-48 Acupuncture
Zoro #
G815333727
UPC #
738435844363
Country of Origin
United States

Dimensions

Height
18 in
Width
1 in

Details

Sign Material
Decal

Description

This decal is printed on premium grade exteror vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx. You can't go wrong with a SignMission decal!


  • • Great for storefronts, restaurants, retail stores, food trucks or concession trailers! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install -just peel & stick.
  • • Perfect for outdoor use, decal will last for over 5 years in direct sunlight thanks to our fade proof inks, You will always receive the highest quality product when you buy a SignMisson brand product.
  • • High quality professional decals printed in bold color can be the cheapest way to advertise a business or a product.
  • • Incredibly durable vinyl decal will last until you're ready to remove it, and is shipped with a protective transfer layer to ensure a quick and easy install that will last for years!.
  • • Proudly manufactured in the U.S.A., these decals are commonly used in industrial, commercial, public and private settings. Warning: this is a Vision Graphics original artwork and branded item. Purchasing from any source other than Vision Graphics will likely result in receiving an inferior quality item.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.