Zoro Homepage

Alien Head Circle Vinyl Laminated Decal

  • Mfr # D-24-CIR-Alien Head

  • Zoro # G809700849


product price: $23.99
/ea

Key Features

Size
24"
Sign Material
Vinyl
Thickness
0.1 in
UV Resistant
Yes
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-24-CIR-Alien Head
Zoro #
G809700849
UPC #
-
Country of Origin
United States

Dimensions

Size
24"
Thickness
0.1 in
Height
24 in
Length
24 in
Width
0.01 in

Details

Sign Material
Vinyl
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.