All Hearts Come Home For Christmas Circle Vinyl Laminated Decal
- Mfr # D-12-CIR-All hearts come home for Christ
- Zoro # G909703924
product price:Â
$
8.99
/ea
Key Features
Thickness
0.1 in
UV Resistant
Yes
Length
12 in
Sign Material
Vinyl
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-12-CIR-All hearts come home for Christ
- Zoro #
- G909703924
- UPC #
- -
- Country of Origin
- United States
- UV Resistant
- Yes
- Sign Material
- Vinyl
- Double-Sided
- No
- Sign Mounting Style
- Self Adhesive
Dimensions
- Thickness
- 0.1 in
- Length
- 12 in
- Height
- 12 in
- Width
- 0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.