All Roads Lead Home Circle Corrugated Plastic Sign
- Mfr # C-8-CIR-All roads lead home
- Zoro # G709706811
product price:Â
$
7.99
/ea
Key Features
Thickness
0.1 in
UV Resistant
Yes
Double-Sided
No
Length
8 in
Width
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-8-CIR-All roads lead home
- Zoro #
- G709706811
- UPC #
- -
- Country of Origin
- United States
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Mounting Style
- Yard Stakes
- Sign Material
- Corrugated Plastic
- Includes
- NoStakes
Dimensions
- Thickness
- 0.1 in
- Length
- 8 in
- Width
- 0.04 in
- Height
- 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.