Alligator Warning Shield Sign Alligator, 12 Inch X 12 Inch, Plastic Sign

  • Mfr # SHI-P-12-357

  • Zoro # G115349305


product price:  $8.99
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-12-357
Zoro #
G115349305
UPC #
198821754193
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in

Details

Sign Material
Plastic Sign

Description

Promote Responsible Behavior with the "Alligator Habitat" Shield Sign Inform visitors of essential safety precautions with this Shield Sign that reads, "Alligator Habitat - No Feeding or Fishing - Keep Dogs On Leash." Perfect for natural reserves, parks, or residential areas, this sign protects both wildlife and visitors by encouraging responsible behavior. Durable and Reliable Construction Crafted from heavy-duty commercial grade polystyreneplastic, this 12 inch by 12 inch sign resists rust and corrosion, making it ideal for outdoor environments. The fade-resistant inks and scratch-resistant UV coating keep the message clear and vibrant over time. Pre-cut holes allow for secure and easy mounting. Professional and Clear Messaging The bold text and polished design ensure the sign is noticed and respected, helping to prevent accidents and protect wildlife habitats. Built to last, it's a valuable addition to any wildlife area.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.