Shop SIGNMISSION

Alligator Warning Shield Sign Alligator, 18 inch X 18 inch, Vinyl Decal, 2PK

  • Mfr # SHI-D-2PACK-18-357
  • Zoro # G315347170

product price: 
$
33.45
/pk of 2, $16.73/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Vinyl Decal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-D-2PACK-18-357
Zoro #
G315347170
UPC #
198821754230
Country of Origin
United States
Sign Material
Vinyl Decal

Dimensions

Width
18 in
Height
18 in

Description

Promote Responsible Behavior with the "Alligator Habitat" Shield Sign Decal Inform visitors of essential safety precautions with this Shield Sign Decal that reads, "Alligator Habitat - No Feeding or Fishing - Keep Dogs On Leash." Perfect for natural reserves, parks, or residential areas, this sign protects both wildlife and visitors by encouraging responsible behavior. Durable and Reliable Construction Crafted from heavy-duty commercial-grade 3.2 mil weather resistant 3M vinyl, this 18 inch by 18 inch sign resists wear and tear, making it ideal for outdoor environments. The fade-resistant inks and scratch-resistant UV coating keep the message clear and vibrant over time. Adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue. Professional and Clear Messaging The bold text and polished design ensure the sign is noticed and respected, helping to prevent accidents and protect wildlife habitats. Built to last, it's a valuable addition to any wildlife area.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 18 inch X 18 inch commercial-grade decals are made with 3M UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • EASY TO APPLY: This decal features a peel-and-stick backing for effortless application on any smooth surface, including walls, doors, windows, Its durable design includes a UV-blocking layer to keep it looking brand new for years, both indoors and outdoors.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.