Shop SIGNMISSION

Alligator Warning Shield Sign Beware Of, 12 Inch X 12 Inch, Aluminum Metal Sign

  • Mfr # SHI-A-12-358

  • Zoro # G915334723


product price:  $12.99
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHI-A-12-358
Zoro #
G915334723
UPC #
198821754322
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in

Details

Sign Material
Aluminum Metal Sign

Description

Ensure Visitor Safety with the "Beware of Alligators" Shield Sign Warn visitors of potential dangers with this Shield Sign that reads, "Beware of Alligators - No Swimming, Fishing, or Boating." Perfect for parks, lakes, and recreational areas, this sign effectively communicates safety rules to avoid harmful interactions with wildlife. Long-Lasting and Durable Design Crafted from heavy-duty 40 mil thick aluminum, this 12 inch by 12 inch sign offers superior resistance to rust and wear. Its fade-resistant inks and UV-protective coating ensure the message remains visible and vibrant over time. Pre-cut holes allow for secure installation on gates, fences, or posts. Bold and Professional Messaging The bold text ensures the message is noticed, promoting safety and responsible behavior near water. It's a critical addition to any alligator-prone area.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products