Shop SIGNMISSION

Alligator Warning Shield Sign Do Not Fee, 12 inch X 12 inch, Aluminum Metal Sign, 5PK

  • Mfr # SHI-A-5Pack-12-355
  • Zoro # G115341132

product price: 
$
47.89
/pk of 5, $9.58/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-A-5Pack-12-355
Zoro #
G115341132
UPC #
198821753806
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in

Details

Sign Material
Aluminum Metal Sign

Description

Protect Wildlife with the "Do Not Feed Alligators" Shield Sign Help preserve natural habitats and ensure visitor safety with this Shield Sign that reads, "Do Not Feed Alligators." Ideal for parks, reserves, or private properties near water, this sign delivers a critical message to prevent harmful interactions with wildlife. Durable and Weatherproof Construction This 12 inch by 12 inch sign is made from heavy-duty 40 mil thick aluminum to resist rust and corrosion. Its fade-resistant inks and scratch-resistant UV coating keep the message visible and effective over time. Pre-cut holes allow for fast and secure installation on fences, gates, or posts. Professional and Clear Messaging The bold text and polished design ensure the sign is easily noticed and respected, providing essential safety information to protect both visitors and wildlife. Built to last, it's a trusted solution for promoting safety in wildlife areas.


  • • DURABLE ALL-WEATHER DESIGN: Our (5 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.